Shop All Pipe Insulation
Aeroflex
6-1/8" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # **AC61834
Zoro # G8642137
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 6-1/8"
- Material EPDM
- Insulation Nominal I.D. 6 1/8 in
- Insulation Approx. R Value 3.06
Product Information
- Brand Aeroflex
- MFR # **AC61834
- Zoro # G8642137
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 6-1/8" |
Insulation Length | 6 ft |
Fits Tube Size | 6 1/8 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 6 1/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 3.06, Form Tube, For Copper Tube Size 6 1/8 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 6 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compr Stainless Steel Ball Valve Inline (6A-B6LJ2-SSP)
- HYDRA-ZORB Insulation Clamp, 1-5/8" OD x 1" Wall, 304SS 9-Series for Fiberglass (928162-4-555)
- ASCO Angle Body Piston Valve, SS, NC, 2 In (8290A068)
- KOHLER Universal Rite-Temp Therm Valve Kit (28304-K-NA)
- AEROFLEX 6-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (337-AC61812)
- AEROFLEX 6" x 6 ft. Pipe Insulation, 1/2" Wall (340-AC65812)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 3/4" Wall (675852)
- AEROFLEX 4" x 6 ft. Pipe Insulation, 3/4" Wall (434-AC41234)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1" Wall (508-AC7810)
- AEROFLEX 4" x 6 ft. Pipe Insulation, 1" Wall (534-AC41210)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0050CT100-PF-0910-01)
- Aeroflex Pipe & Tubing Insulation