Shop All Pipe Insulation
Aeroflex
6-1/8" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 337-AC61812
Zoro # G8546973
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 6-1/8"
- Material EPDM
- Insulation Nominal I.D. 6 1/8 in
- Wall Thickness - Insulation 1/2 in
Product Information
- Brand Aeroflex
- MFR # 337-AC61812
- Zoro # G8546973
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 6-1/8" |
Fits Tube Size | 6 1/8 in |
Insulation Length | 6 ft |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 6 1/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Jacket Material Unfaced, Color Black, R Value 2.04, Form Tube, For Copper Tube Size 6 1/8 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 6 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tub and Shower Flange, 2-1/4" L (30321)
- SLOAN EL595A Wall Sensor Kit for Toilet in Polished Chrome (3305104)
- MOEN Lever Handle Kit, Chrome, Single Handle (14732)
- KOHLER Escutcheon, 1151021-BN (1151021-BN)
- AEROFLEX 6-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (**AC61834)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 3/8" Wall (684717)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 1" Wall (528-AC31210)
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (516-AC17810)
- AEROFLEX 3-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (228-AC31838)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 3/8" Wall (206-AC5838)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS03412)
- Aeroflex Pipe Insulation