Shop All Pipe Insulation
Aeroflex
5/8" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 404-AC5834
Zoro # G9076137
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 5/8"
- Material EPDM
- Insulation Body Material EPDM
- Wall Thickness - Insulation 3/4 in
Product Information
- Brand Aeroflex
- MFR # 404-AC5834
- Zoro # G9076137
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 5/8" |
Fits Tube Size | 5/8 in |
Insulation Length | 6 ft |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 5/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 3.06, Form Tube, For Copper Tube Size 5/8 in, For Pipe Size 3/8 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8222G095)
- EVERFLOW FIPx3/4" MHT Full Port Hose Ball Valve with Chain and Cap, Brass 1/2" (THBV-012-NL)
- GROHE Universal Thermostatic Compact Cartridge (47885000)
- PARKER 1/4" Compression Viton Sleeve 10PK (60VLV-4)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 1" Wall (504-AC5810)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 3/8" Wall (206-AC5838)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 1/2" Wall (304-AC5812)
- AEROFLEX 5" x 6 ft. Pipe Insulation, 1" Wall (536-AC51210)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (314-AC15812)
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (322-AC25812)
- KNAUF INSULATION 2" X 1-1/2" Knauf Earthwool Fg Pipe Asj+-Ssl 60/B (5001298)
- Aeroflex Pipe & Tubing Insulation