Shop All Pipe Insulation
Aeroflex
5/8" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 504-AC5810
Zoro # G8642173
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 5/8"
- Material EPDM
- Insulation Type Flexible
- For Tube O.D. 5/8"
Product Information
- Brand Aeroflex
- MFR # 504-AC5810
- Zoro # G8642173
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 5/8" |
Insulation Length | 6 ft |
Fits Tube Size | 5/8 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 5/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 4.08, Form Tube, For Copper Tube Size 5/8 in, For Pipe Size 3/8 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" x 1" Butt Weld Reducing Short Tee - 304SS Polished (7RWWW-3X1-7-304)
- SANITUBE Clamp End Cap 316L, 8"Solid (16AMP6-800)
- GROHE Universal Conc.Headpart Starlight Chrome (07148000)
- AMERICAN BUILT PRO Water Heater Pan, 28 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP28-Und P10)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 1/2" Wall (304-AC5812)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 3/8" Wall (206-AC5838)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 3/4" Wall (404-AC5834)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (204-AC1238)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (408-AC7834)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (210-AC7838)
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/4" Wall (DGS12534)
- Aeroflex Pipe Insulation