Shop All Pipe Insulation
Aeroflex
3/4" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 510-AC11810
Zoro # G8642207
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3/4"
- Material EPDM
- Insulation Type Flexible
- Temp. Range -297 Degrees to 300 Degrees F
Product Information
- Brand Aeroflex
- MFR # 510-AC11810
- Zoro # G8642207
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3/4" |
Fits Tube Size | 1 1/8 in |
Fits Pipe Size - Pipe Insulation | 3/4 in |
Insulation Length | 6 ft |
Fits Pipe Size | 3/4 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 1 1/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 4.08, Form Tube, For Copper Tube Size 1 1/8 in, For Pipe Size 3/4 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Tailpiece Nut, Universal, Plastic (88410)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 2 in x 1 in Pipe Size (407249)
- T&S BRASS Drain - Rotary (B-3950)
- SLOAN Mounting Kit Etf1004A Solenoid And Mounting Hrdw. Kit (3305527)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (410-AC11834)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (310-AC11812)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (212-AC11838)
- AEROFLEX 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (318-AC21812)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 1" Wall (498-AC1410)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 1/2" Wall (320-AC23812)
- KNAUF INSULATION 14" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 6/B (5009896)
- Aeroflex Pipe Insulation