Shop All Pipe Insulation
Aeroflex
3" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 328-AC31212
Zoro # G8641963
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3"
- Material EPDM
- Insulation Nominal I.D. 3 1/2 in
- Insulation Body Material EPDM
Product Information
- Brand Aeroflex
- MFR # 328-AC31212
- Zoro # G8641963
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 3 in |
Fits Pipe Size | 3 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 3 1/2 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 2.04, Form Tube, For Copper Tube Size 3 1/2 in, For Pipe Size 3 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200SMU120)
- VICTAULIC ROUST-A-BOUT IRON 6IN PIPE COUPLING (99N)
- GRUVLOK Flexible Coupling, Ductile Iron, 5 in (0390003101)
- DELTA Dual Handle 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3579LF-WFLGHDF)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 3/4" Wall (428-AC31234)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 1" Wall (528-AC31210)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 3/8" Wall (684717)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 3/8" Wall (200-AC1438)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (310-AC11812)
- AEROFLEX 2-1/8" x 6 ft. Pipe Insulation, 1" Wall (518-AC21810)
- M-D Pipe Wrap Fiberglass 6X25 (04937)
- Aeroflex Pipe & Tubing Insulation