Shop All Pipe Insulation
Aeroflex
3-5/8" x 6 ft. Pipe Insulation, 3/8" Wall
Mfr # 231-AC35838
Zoro # G8641911
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3-5/8"
- Material EPDM
- Insulation Temp. Range -297 Degrees F to 300 Degrees F
- Insulation Approx. R Value 1.53
Product Information
- Brand Aeroflex
- MFR # 231-AC35838
- Zoro # G8641911
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3-5/8" |
Fits Tube Size | 3 5/8 in |
Insulation Length | 6 ft |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 3 5/8 in, Wall Thickness 3/8 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Jacket Material Unfaced, Color Black, R Value 1.53, Form Tube, For Copper Tube Size 3 5/8 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Flare Brass Union Tee 10PK (144F-5)
- GT WATER PRODUCTS Gt Water Products Drain Opener Drain King 1-2In 501 (6388573)
- LEGEND VALVE 1" X 8" BRASS NIPPLE (311-112)
- ZORO SELECT Brass Street Elbow, 90 Degrees, MNPT x FNPT, 3/8" Pipe Size (706116-06)
- AEROFLEX 3-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (330-AC35812)
- AEROFLEX 3-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (326-AC31812)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (308-AC7812)
- AEROFLEX 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (300-AC3812)
- AEROFLEX 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (424-AC27834)
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (218-AC17838)
- FOAMGLAS 5" x 2 ft. Pipe Insulation, 1" Wall (560748)
- Aeroflex Pipe Insulation