Shop All Pipe Insulation
Aeroflex
3-5/8" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 330-AC35812
Zoro # G8641972
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3-5/8"
- Material EPDM
- Wall Thickness - Insulation 1/2 in
- Insulation Temp. Range -297 Degrees F to 300 Degrees F
Product Information
- Brand Aeroflex
- MFR # 330-AC35812
- Zoro # G8641972
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3-5/8" |
Insulation Length | 6 ft |
Fits Tube Size | 3 5/8 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 3 5/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 2.04, Form Tube, For Copper Tube Size 3 5/8 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Close Black Pipe Nipple Sch 40 (5P633)
- PARKER 1/2" MNPT x Push Polypropylene Ball Valve Angle (LFPP6VME8)
- ZORO SELECT PVC Cap, NPT, 1 in Pipe Size (848-010)
- MOEN Faucet Kit 2H Chr Ll (CA87553)
- AEROFLEX 3-5/8" x 6 ft. Pipe Insulation, 3/8" Wall (231-AC35838)
- AEROFLEX 4" x 6 ft. Pipe Insulation, 3/8" Wall (238-AC41238)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 3/8" Wall (206-AC5838)
- AEROFLEX 3/8" x 6 ft. Pipe Insulation, 1" Wall (500-AC3810)
- AEROFLEX 6" x 6 ft. Pipe Insulation, 1" Wall (545-AC65810)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 3/8" Wall (200-AC1438)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100258)
- Aeroflex Pipe Insulation