Shop All Pipe Insulation
Aeroflex
1-1/2" x 6 ft. Pipe Insulation, 3/8" Wall
Mfr # 218-AC17838
Zoro # G0473910
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1-1/2"
- Material EPDM
- Insulation Length 6 ft
- Insulation Type Flexible
Product Information
- Brand Aeroflex
- MFR # 218-AC17838
- Zoro # G0473910
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1-1/2" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 1 1/2 in |
Fits Pipe Size | 1 1/2 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 1 7/8 in, Wall Thickness 3/8 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 1.53, Form Tube, For Copper Tube Size 1 7/8 in, For Pipe Size 1 1/2 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Closet Bolt Set, Steel, Universal Fit (68-9237)
- GROHE Universal Mounting Set Starlight Chrome (45025000)
- ZORO SELECT 1" x 3/8" Malleable Iron Hex Bushing Class 150 (5P516)
- LEGEND VALVE 3/4" COPPER TEE (450-154)
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (316-AC17812)
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (516-AC17810)
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (416-AC17834)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1" Wall (510-AC11810)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (308-AC7812)
- AEROFLEX 5" x 6 ft. Pipe Insulation, 3/4" Wall (436-AC51234)
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL238)
- Aeroflex Pipe & Tubing Insulation