Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 5/8" x 1/2" Wall
Mfr # 721-AC5812SSPT
Zoro # G0651502
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- K Value 0.245 BTU @ 75 Degrees F
- Smoke Developed Index 50
- Water Vapor Permeability 0.02 perm-in
- Plenum Rating Plenum Rated
Product Information
- Brand Aerocel
- MFR # 721-AC5812SSPT
- Zoro # G0651502
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Color | Black |
Item | Self-Seal Insulation |
K Value | 0.245 BTU @ 75 Degrees F |
Smoke Developed Index | 50 |
Water Vapor Permeability | 0.02 perm-in |
Plenum Rating | Plenum Rated |
For Material Type | Stainless Steel |
Water Vapor Absorption | 0.2% |
Market | Industrial, Residential |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
Flexibility | Flexible |
Foam Cell Type | Closed |
Flame Spread Index | 25 |
For Location | Indoor |
R Value | 3.2 |
Sealing Method | Self-Seal |
Tube Style | Slit |
Installation Style | Slit with Adhesive and Flap |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 1/2 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 3.2, Form Tube, For Copper Tube Size 5/8 in, For Pipe Size 3/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINSEY Tool Toilet Seat - Kit (04768001052)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 40 (5P691)
- LEGEND VALVE 3/4" X 12" BRASS NIPPLE (311-096)
- ZORO SELECT Water Heater Element (SGW2507-430481)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 1" Wall (762-AC5810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 3/4" Wall (740-AC5834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 1/2" Wall (722-AC3412SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-7/8" x 1" Wall (768-AC17810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8" x 1" Wall (767-AC15810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/4" x 1" Wall (7599-AC1410SSPT)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1/2" Wall (DGT20012S)
- Aerocel Pipe & Tubing Insulation