Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 4-1/2" x 1" Wall
Mfr # 777-AC41210SSPT
Zoro # G0651898
product price: $92.75
/ea
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Green Environmental Properties Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde
- Installation Style Slit with Adhesive and Flap
- Water Vapor Absorption 0.2%
- For Location Indoor
Product Information
- Brand Aerocel
- MFR # 777-AC41210SSPT
- Zoro # G0651898
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Item | Self-Seal Insulation |
Color | Black |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
Installation Style | Slit with Adhesive and Flap |
Water Vapor Absorption | 0.2% |
For Location | Indoor |
Water Vapor Permeability | 0.02 perm-in |
Market | Industrial, Residential |
Sealing Method | Self-Seal |
Foam Cell Type | Closed |
Flexibility | Flexible |
Plenum Rating | Plenum Rated |
Smoke Developed Index | 50 |
K Value | 0.245 BTU @ 75 Degrees F |
Tube Style | Slit |
R Value | 5.1 |
Flame Spread Index | 25 |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
For Material Type | Stainless Steel |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 4 1/2 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 5.1, Form Tube, For Copper Tube Size 4 1/2 in, For Pipe Size 4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" GALV. FLOOR FLANGE (352-464)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74065LF)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (BST4BNI06)
- AQUATROL Adjustable Relief Valve, 1 In, 250 psi (69C1A1M2U1-250)
- AEROCEL Self-Seal Insulation, Rubber, 1-7/8" x 1" Wall (768-AC17810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8" x 1" Wall (766-AC13810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-1/8" x 1" Wall (765-AC11810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 3/4" Wall (738-AC3834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 1" Wall (763-AC3410SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8"x 2" Wall (827-AC21820SSPT)
- ARMACELL 5/8" Id X 3/4" Armaflex Pipe Insul. 144/Ctn (APT05834)
- Aerocel Pipe Insulation