Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 3/8" x 3/4" Wall
Mfr # 738-AC3834SSPT
Zoro # G0651100
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Foam Cell Type Closed
- Flexibility Flexible
- Installation Style Slit with Adhesive and Flap
- Smoke Developed Index 50
Product Information
- Brand Aerocel
- MFR # 738-AC3834SSPT
- Zoro # G0651100
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 3/4 in |
Color | Black |
Item | Self-Seal Insulation |
Foam Cell Type | Closed |
Flexibility | Flexible |
Installation Style | Slit with Adhesive and Flap |
Smoke Developed Index | 50 |
Plenum Rating | Plenum Rated |
R Value | 6.7 |
Flame Spread Index | 25 |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 1/4 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 6.7, Form Tube, For Copper Tube Size 1/4 in, For Pipe Size 1/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 6" BRASS NIPPLE (311-110)
- THRIFCO PLUMBING Fluidmaster Replacement Toilet Ballcock Fill Valve Seal for 100 (4400132)
- 3M Quick Connect Filter, 20 gpm, 5 Micron, 4-1/2" O.D., 20 1/16 in H (5621008)
- MOEN Engage Six-Function Standard With Handshower (26009)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 1/2" Wall (719-AC3812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 1" Wall (760-AC3810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/4" x 1" Wall (7599-AC1410SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-1/8"x 1/2" Wall (724-AC11812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-3/8" x 1" Wall (770-AC23810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8"x 2" Wall (827-AC21820SSPT)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068078)
- Aerocel Pipe & Tubing Insulation