Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 2-3/8"x 3/4" Wall
Mfr # 748-AC23834SSPT
Zoro # G0652071
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Material Type Stainless Steel
- For Piping System Chilled Water, Hot Water, HVAC, Refrigeration, VRF
- For Location Indoor
- Flexibility Flexible
Product Information
- Brand Aerocel
- MFR # 748-AC23834SSPT
- Zoro # G0652071
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 3/4 in |
Item | Self-Seal Insulation |
Color | Black |
For Material Type | Stainless Steel |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
For Location | Indoor |
Flexibility | Flexible |
Flame Spread Index | 25 |
Installation Style | Slit with Adhesive and Flap |
K Value | 0.245 BTU @ 75 Degrees F |
Tube Style | Slit |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
Plenum Rating | Plenum Rated |
Foam Cell Type | Closed |
R Value | 4.5 |
Market | Industrial, Residential |
Water Vapor Absorption | 0.2% |
Smoke Developed Index | 50 |
Water Vapor Permeability | 0.02 perm-in |
Sealing Method | Self-Seal |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 3/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 4.5, Form Tube, For Copper Tube Size 2 3/8 in, For Pipe Size 2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression Union Connector (P6UC6)
- ZSI 2HoleCushionedClampPipeS1/4InL 2 17/64In (008MS011)
- ELKAY Cold Control Thermostat, for Elkay & Halsey Taylor (35882C)
- DANCO Sink Stopper 7/8" Rubber (35973B)
- AEROCEL Self-Seal Insulation, Rubber, 2-3/8" x 1" Wall (770-AC23810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 1/2" Wall (722-AC3412SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/4" x 1" Wall (7599-AC1410SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-1/8" x 1" Wall (765-AC11810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 1/2" Wall (720-AC1212SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8"x 2" Wall (827-AC21820SSPT)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGS25834)
- Aerocel Pipe Insulation