Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 2-3/8" x 1" Wall
Mfr # 770-AC23810SSPT
Zoro # G0651782
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Installation Style Slit with Adhesive and Flap
- Foam Cell Type Closed
- R Value 5.9
- Smoke Developed Index 50
Product Information
- Brand Aerocel
- MFR # 770-AC23810SSPT
- Zoro # G0651782
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Item | Self-Seal Insulation |
Color | Black |
Installation Style | Slit with Adhesive and Flap |
Foam Cell Type | Closed |
R Value | 5.9 |
Smoke Developed Index | 50 |
Plenum Rating | Plenum Rated |
Flexibility | Flexible |
Flame Spread Index | 25 |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 3/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 5.9, Form Tube, For Pipe Size 2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARFLARE Manual Flaring Tool, PTFE, HDPE, Flare (MFT-04)
- MOEN Round Handshower Brushed Nickel (155891BN)
- MOEN Handheld Shower, 3-3/16" Face Dia. (52748EP15)
- MOEN Triva Mirror (BP1892BL)
- AEROCEL Self-Seal Insulation, Rubber, 2-3/8"x 3/4" Wall (748-AC23834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-5/8" x 1" Wall (771-AC25810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 3/4" Wall (738-AC3834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-7/8" x 1" Wall (768-AC17810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3-1/2"x 1/2" Wall (733-AC31212SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 1" Wall (761-AC1210SSPT)
- KNAUF INSULATION 3/4" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 126/A (5001201)
- Aerocel Pipe & Tubing Insulation