Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 1/2" x 1" Wall
Mfr # 761-AC1210SSPT
Zoro # G0652010
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Flame Spread Index 25
- Flexibility Flexible
- Smoke Developed Index 50
- Installation Style Slit with Adhesive and Flap
Product Information
- Brand Aerocel
- MFR # 761-AC1210SSPT
- Zoro # G0652010
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Color | Black |
Item | Self-Seal Insulation |
Flame Spread Index | 25 |
Flexibility | Flexible |
Smoke Developed Index | 50 |
Installation Style | Slit with Adhesive and Flap |
Foam Cell Type | Closed |
R Value | 9 |
Plenum Rating | Plenum Rated |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 3/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 9, Form Tube, For Copper Tube Size 3/8 in, For Pipe Size 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Head Plug, Carbon Steel, 1/8 In, MNPT (2 PH-S)
- SIOUX CHIEF 3/4 in. 10 ft. Galvanized Galvanized Steel Pipe Hanger Strap (524-1022PK2)
- ELKAY Drain Fitting, 2", SS, Grid Strainer, Tail (LK8)
- HARVEY Bolt Set, Toilet, 1/4" (051101)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 1/2" Wall (720-AC1212SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 3/4" Wall (739-AC1234SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/4" x 3/4" Wall (7380-AC1434SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 3/4" Wall (744-AC13834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-3/8"x 3/4" Wall (748-AC23834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 7/8" x 3/4" Wall (742-AC7834SSPT)
- JONES STEPHENS 1-5/8 ID X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK19 (114 FT) (I61158)
- Aerocel Pipe Insulation