Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 1-7/8"x 1/2" Wall
Mfr # 727-AC17812SSPT
Zoro # G0651399
original price:
$21.59
9% off
new price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Sealing Method Self-Seal
- R Value 2.9
- Water Vapor Permeability 0.02 perm-in
- Water Vapor Absorption 0.2%
Product Information
- Brand Aerocel
- MFR # 727-AC17812SSPT
- Zoro # G0651399
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Color | Black |
Item | Self-Seal Insulation |
Sealing Method | Self-Seal |
R Value | 2.9 |
Water Vapor Permeability | 0.02 perm-in |
Water Vapor Absorption | 0.2% |
Foam Cell Type | Closed |
Flexibility | Flexible |
Market | Industrial, Residential |
Tube Style | Slit |
Installation Style | Slit with Adhesive and Flap |
Smoke Developed Index | 50 |
For Material Type | Stainless Steel |
K Value | 0.245 BTU @ 75 Degrees F |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
Plenum Rating | Plenum Rated |
For Location | Indoor |
Flame Spread Index | 25 |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 7/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Facing Material Unfaced, Color Black, R Value 2.9, Form Tube, For Copper Tube Size 1 7/8 in, For Pipe Size 1 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Stem Extension, Cold (SK97876)
- TYGON Tubing, Tygothane(R), 1/2 In OD, 100 Ft (AEM02019)
- LEGRIS Metric Push-to-Connect Fitting (3168 08 06)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (4NRX9)
- AEROCEL Self-Seal Insulation, Rubber, 1-7/8" x 1" Wall (768-AC17810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 7/8" x 1/2" Wall (723-AC7812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-5/8"x 1/2" Wall (730-AC25812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 4-1/2" x 1" Wall (777-AC41210SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/4" x 3/4" Wall (7380-AC1434SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-5/8" x 1" Wall (771-AC25810SSPT)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068448)
- Aerocel Pipe & Tubing Insulation