Shop All Insulation Sheets
Aerocel
EPDM Rolls, Rubber, 48" x 50 ft. x 3/4" Wall
Mfr # M926-ACSR34 S2S
Zoro # G0652780
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,030.99
Free 30-Day Returns
Key Features
- Color Black
- For Piping System Chilled Water, Food & Beverage, Hot Water, HVAC
- R Value 3.3
- Flame Spread Index 25
- Green Environmental Properties Gold Certified for Low Chemical Emissions VOC, No CFCs
Product Information
- Brand Aerocel
- MFR # M926-ACSR34 S2S
- Zoro # G0652780
- Country of Origin United States
- Category Insulation Sheets
Details
Item | Insulation Sheet |
Color | Black |
Wall Thickness | 3/4" |
For Piping System | Chilled Water, Food & Beverage, Hot Water, HVAC |
R Value | 3.3 |
Flame Spread Index | 25 |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOC, No CFCs |
Plenum Rating | Plenum Rated |
Flexibility | Flexible |
For Location | Indoor |
Market | Residential |
Foam Cell Type | Closed |
Smoke Developed Index | 50 |
K Value | 0.245 BTU @ 75 Degrees F |
Self-Adhesive Backing | No |
Water Vapor Absorption | 0.2% |
Water Vapor Permeability | 0.02 perm-in |
Description
Insulation Sheet, Insulation Material EPDM, Insulation Color Black, Overall Length 50 ft, Overall Width 4 ft, Thickness 3/4 in, Minimum Operating Temperature -22 Degrees F, Backing Type Plain, Maximum Operating Temperature 248 Degrees F, Facing Material Unfaced, R Value 3.3, Form Roll, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO DRAKE II 1G WITH SS124 -COTTON (MS454124CUFG#01)
- DIXON Cam and Groove IR Adapter x FNPT, 2" (200-A-MI)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMT206)
- ASCO Valve Rebuild Kit, For Use w/4ELZ7 (304692)
- AEROCEL EPDM Rolls, Rubber, 48" x 35 ft. x 1" Wall (M927-ACSR10 S2S)
- AEROCEL EPDM Rolls, Rubber, 48" x 70 ft. x 1/2" Wall (M923-ACSR12 S2S)
- AEROCEL EPDM Sheet, Rubber, 3 ft. x 4 ft. x 1/2" Wall (M903-ACS1243 S2S)
- AEROCEL EPDM Sheet, Rubber, 3 ft. x 4 ft. x 3/4" Wall (M905-ACS3443 S2S)
- AEROCEL EPDM Sheet, Rubber, 3 ft. x 4 ft. x 1" Wall (M906-ACS1043 S2S)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 1/2 in Wall, Light gray (0079-4896SS050-SH-0000-00)
- REFLECTIX 75x50 WHT Sill Sealer (CF70550)
- Aerocel Insulation Sheets