Shop All Fluorescent Light Bulbs
Aero-Tech
AERO-TECH 11W, Spiral Screw-In Fluorescent Light Bulb
Mfr # AE4B-11W
Zoro # G5246857
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape A19
- Light Appearance 2700 to 2999K, Soft White
- Wattage Equivalency 40W INC
- Watts 11 W
Product Information
- Brand Aero-Tech
- MFR # AE4B-11W
- Zoro # G5246857
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 3-3/4" |
Max. Overall Bulb Length | 3-3/4" |
Overall Length | 4 in |
Description
Screw-In CFL Bulb, Bulb Base Type Medium Screw (E26), Trade Number AE4B-11W, Bulb Shape A19, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 40 W, Lumens 580 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 11 W, Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures Yes, Bulb Power Source Direct Wired, Light Color White, Bulb Manufacturers Warranty Length 1 yr
Restrictions
View the Lighting Facts
- This item has been restricted from sale in the following states: CA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Attica PVC Ceiling Medallion (Fits Canopies up to 4 1/8"), Brght Coat Gold, 10"OD x 3 1/2"ID x 3/4"P (CMP10ATBGL)
- STREAMLIGHT Yellow Rechargeable 18650, 500 lm lm (88836)
- CURRENT LED Replacement Lamp, 7500 lm, 50W, 4000K (LED50ED23.5M/740)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 8" H (79014GT)
- AERO-TECH AERO-TECH 11W, Spiral Screw-In Fluorescent Light Bulb (AE4B/CA-11W)
- ILC Replacement for SLI Sylvania Lighting F24t5/835/ho replacement light bulb lamp (F24T5/835/HO SLI SYLVANIA LIGHTING)
- ILC Replacement for Ushio 3000396 replacement light bulb lamp, 25PK (3000396 USHIO)
- ILC Replacement For HIKARI GUX9 9W G23 BASE (GUX9 9W G23 BASE)
- ILC Replacement for Light Bulb / Lamp F30t8/cw/4 replacement light bulb lamp (F30T8/CW/4 LIGHT BULB / LAMP)
- ILC Replacement for Philips F15t8/cw + 24 replacement light bulb lamp (F15T8/CW + 24 PHILIPS)
- ILC Replacement for Philips Pl-s 13w/840 replacement light bulb lamp, 2PK (PL-S 13W/840 PHILIPS)
- Aero-Tech Fluorescent Light Bulbs