Shop All Bathroom Fans
Aero Pure
Aero Pure AP90H-S W ow Profile 90 CFM 0.3 Sones Slim Fit Bathroom Ceiling & Wall Fan with Integrated Humidity Sensor & Grille; White
Mfr # AP90H-S W
Zoro # G403679107
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aero Pure
- MFR # AP90H-S W
- Zoro # G403679107
- UPC # 735201946917
- Country of Origin China
- Category Bathroom Fans
Description
Browse our wide selection of small and big bathroom accessories appliances designed keeping quality and reliability in mind. These home appliances are easy to use and make your everyday life much convenient and comfortable.
Features- Low Profile 90 CFM 0.3 Sones Slim Fit Bathroom Ceiling & Wall Fan with Integrated Humidity Sensor & Grille
- That funky smell in your bathroom may not be your old gym socks!
- Eliminate excess moisture with Aero Pure AP90H-S
- Integrated user-adjustable Humidity Sensor responds to change in humidity above adjustable set point
- Fan automatically turns off when the RH falls before the set point
- Slim Fit housing fits 2 x 6" or 2 x 8" construction
- Designed and approved for recessed installation in insulated ceiling or wall
- Enclosed 90 CFM motor with built-in overload disconnect engineered for continuous operation
- Permanently lubricated motor for quiet operation at 0.3 Sones
- Corrosion resistant galvanized steel fan housing unit with built-in backdraft damper to prevent outdoor air from entering fan
- Includes anti-vibration mounting brackets expandable to 24" and 4" and 6" round duct connector for easy installation
- Tub and shower enclosure when used with a GFCI branch circuit Grille Dimensions 13 3/8" x 13
- Energy star qualified and HVI rated
- CALGreen compliant
- Meets ASHRAE 62.2 standards for achieving acceptable indoor air quality
- Full 6 Year warranty
- Color: White
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN FORMS Modern Forms Fans Downrods in Matte Black (XF-12)
- DAYTON Replacement Propeller (GGS_47327)
- WATTS Filter, 1/2", 40 Microns, Manual Drain (F602-042A)
- ZORO SELECT Floor Register, 7.5 X 15.5, Brown, Steel (4MJE8)
- AERO PURE Aero Pure AP90-SL W ow Profile 90 CFM 0.3 Sones Slim Fit Bathroom Ceiling Fan with LED Light Pad & Grille; White (AP90-SL W)
- BROAN Ceiling Bathroom Fan, 150 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE150)
- DELTA BREEZ Fan/Humidity Sensor 130 Cfm (VFB25AEH)
- AIR KING Air King AK80 Exhaust Fan, 80 cfm, 0.3 A (AK80)
- BROAN-NUTONE Broan-Nutone 256892 Bath Fan LED Upgrade Grill Kit (256892)
- BROAN Single-Speed Vent Fan with LED Light, 80 cfm, 4" Duct Dia., 120v, Energy Star® Certified (AE80BL)
- BROAN Commercial Fan, 120V AC, White Grille (L200E)
- Aero Pure Bathroom Fans