Shop All Engine Components
Aero
Aero 4619 2.5 Oz. Supple Leather Cleaner Conditioner; Mini Aluminum Bottle
Mfr # 4619
Zoro # G704026563
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aero
- MFR # 4619
- Zoro # G704026563
- UPC # 701980128622
- Country of Origin China
- Category Engine Components
Description
Supple Leather and Vinyl Conditioner was developed to maintain the elite leather seats found on today's private aircraft. When exposed to the elements and everyday traffic, it is essential to replace natural oils into leather interior to prevent deterioration and aging. After completing a routine interior cleaning, apply Supple to all leather surfaces to not only create a barrier of protection, but to bring back its original luster.
Features- Using Supple will ensure that your leather seats last for the life of your automobile.
- It is not only the everyday use that causes leather to wear and tear
- Mini Aluminum Bottle
- Capacity - 2.5 oz.
- Dimension - 5 L x 5 W x 5 x H in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Heavy Duty Radiator Hose, 69psi, 1-1/4In (C40-125(36))
- LAUNCH TECH USA Millennium 90 Pro (301050365)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (48510)
- GROTE Jcase, Female Fuse, 25A (82-FMX-25A)
- AERO Aero 5619 16 Oz. Supple Leather Cleaner Conditioner; Aluminum Bottle (5619)
- PIONEER CABLE Pioneer Cable Plug Kt Brass, Pe-496-B (PE-496-B)
- ACDELCO Bolt-Metric Heavy Hex Flange Head, 11570082 (11570082)
- ANCHOR INDUSTRIES VOLVO PASSENGER CAR L4 CYL 2.3 93-81 (2429)
- CHAMPION SPARK PLUGS Spark Plug, QC12YC (130472)
- PROFORM VALVE SPRNG COMP HD (66832)
- GARDNER BENDER Sk-832T Elctrcns Scrw Kit 8/32 (SK-832T)
- Aero Engine Components