Shop All Power Meters and Analyzers
Aemc Instruments
Power Quality Analyzer, Max Watts 9999kW
Mfr # 8336 W/4 193-24-BK
Zoro # G5528000
Free Shipping & Returns
$6,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 200 kHz
- Phase 3
- Includes Carrying Bag, Power Adapter with Power Cord, USB Cable, Voltage Leads with Alligator Clips
- Max. Watts 9,999 kW
- Kit Current Capability 1 to 6,000 A
Product Information
- Brand Aemc Instruments
- MFR # 8336 W/4 193-24-BK
- Zoro # G5528000
- UPC # 685338220568
- Country of Origin France
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Power Quality Analyzer, Calibration Certificate None, Current Channels 4, For Phase Three, Includes Carrying Bag, Power Adapter with Power Cord, USB Cable, Voltage Leads with Alligator Clips, Maximum AC Current Measured 10,000 A, Peak Capture Yes, Power Factor 0 to 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Thermometer, 3-1/2", 0-250degF, 5ftArmor FF (V35WFF-250-SF)
- PIC GAUGES Gauge, 2-1/2", 0/200psi, 1/4"CBM, LF (S202L-254G)
- EXTECH USB Sound Level Datalogger (407760)
- SCS Static Control Wrist Strap, Blue, Metal (AMWS)
- AEMC INSTRUMENTS Power/Energy Logger, Max Watts 1.56GW (PEL 103)
- FLUKE BNC Adapter for Clamps (17XX-CLAMP-ADPT-1V)
- ENM Battery Discharge Indicator, Panel Mount (PT33A1)
- PCE INSTRUMENTS Power Quality Analyzer, Interface RS-232 (PCE-PA6000)
- FLUKE Pwr Quality Anlyzr Kit, 53rd Harmonic Cap (FLUKE-1738/B/WWG)
- EXTECH Power Analyzer/Datalogger, Up To 30000A (PQ3450)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5330)
- Aemc Instruments Power Meters and Analyzers