Shop All Resistance Testers
Aemc Instruments
Clamp On Earth Tester, OLED Display
Mfr # 6417
Zoro # G5915469
product price: $1,954.99
/ea
Free Shipping & Returns
$1,954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ground Resistance Range 0.025 to 1500 ohm
- Resolution 0.001 ohm
- Jaw Capacity 1.3 in (35mm)
- Operating Frequency 50, 60 128, 2083 Hz
- Manufacturers Warranty Length 2 yr
Product Information
- Brand Aemc Instruments
- MFR # 6417
- Zoro # G5915469
- UPC # 685338130492
- Country of Origin France
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Clamp On Earth Resistance Tester |
Ground Resistance Range | 0.025 to 1500 ohm |
Resolution | 0.001 ohm |
Jaw Capacity | 1.3 in (35mm) |
Operating Frequency | 50, 60 128, 2083 Hz |
Counts | 10,000 |
Resistance Accuracy | Low Range +/-1.5%; High Range +/-25% |
Current Measurement Range | 0.2mA to 40A |
Special Features | Stores 2000 Measurements |
Interface | Bluetooth(R) |
Display | OLED |
Battery Type | (2) 1.5V AA |
Includes | (4) AA Batteries, Bluetooth(R) USB Adapter, Hard Carrying Case |
Safety Rating | CAT IV 600V, ETL |
Auto Power Off | Yes |
Communication Protocol | Bluetooth |
Leakage Current Range | 0.2 mA to 40 A |
Number of Records Stored | 2,000 |
Description
Clamp On Earth Resistance Tester, Jaw Capacity 1.3 in (35mm), Leakage Current Range 0.2 mA to 40 A, Number of Records Stored 2,000, Resistance Accuracy High Range +/-25 Percent, Low Range +/-1.5 Percent, Communication Protocol Bluetooth, Includes (4) AA Batteries, Bluetooth(R) USB Adapter, Hard Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTEK Digital Panel Meter, Temp Or Process (RAYGPCM)
- TRACEABLEGO Data Logger, Wireless Interface (6536)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGE2)
- SSI Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (MG1-300-A-9V-R)
- AEMC INSTRUMENTS Clamp On Earth Tester, OLED Display (6416)
- AEMC INSTRUMENTS Earth Ground Tester, 128 Hz, 42VAC (4620)
- FLUKE Earth Ground Tester Kit, 250VAC (FLUKE-1625-2 KIT)
- RELIANCE CONTROLS Alert Monitor, For Transfer Switch (THP108)
- FLUKE Cable Reel Accessory (CABLE REEL 25M BL)
- FLUKE Earth Ground Tester, 94/105/111/128 Hz (FLUKE-1625-2)
- FLUKE Stake Accessory Kit (ES-162P4-2)
- Aemc Instruments Resistance Testers