Shop All Megohmmeters
Aemc Instruments
Battery Operated Megohmmeter
Mfr # 6527
Zoro # G6312560
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 250/500/1000V DC
- Insulation Resistance Range 1 kiloohm to 4 gigohm
- Accuracy +/-2%
- Live Circuit Detection 0 to 1000V AC/V DC
- Resistance Range 0 to 400 kilohm
Product Information
- Brand Aemc Instruments
- MFR # 6527
- Zoro # G6312560
- UPC # 685338150230
- Country of Origin China
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Battery Size | AA |
Tool Height | 2 in |
Tool Length | 7.9 in |
Tool Width | 3.6 in |
Description
Megohmmeter, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT IV 600V, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof Yes, Includes Black Test Probe, (2) Sets of 5 ft Color-Coded Test Leads with Alligator Clips (Red/Black), Soft Carrying Case, Maximum Insulation Resistance 4 gigohm, Minimum Insulation Resistance 1 kiloohm, PI/DAR Testing Yes, Parameters Measured Insulation Resistance, Power Source Battery, Resistance Accuracy +/-1.20 Percent +3 digits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermo-Anemometer, 14F-122F (EM20)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F (GBTB52551)
- DWYER INSTRUMENTS Differential Pressure Controller, 25 (DHC-006)
- UNITED SCIENTIFIC Metal Back Student Thermometer, Flat Bac (THMC02)
- AEMC INSTRUMENTS Kelvin Probe Set, Four Lead, 1 Amp (2118.73)
- AEMC INSTRUMENTS Micro Ohm Meter, 1u Ohms-400 Ohms (6240)
- AEMC INSTRUMENTS Hand Cranked Megohmmeter, 1000VDC (6503)
- REED INSTRUMENTS Digital Milli-Ohmmeter, 110V, Cat. II with NIST Calibration Certificate (K5090-NIST)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT410/2)
- MEGGER Micro Ohm Meter, 1.9999m Ohms-1999.9 Ohms (1006-600)
- MEGGER Battery Operated Megohmmeter, 5000VDC (BM5200)
- Aemc Instruments Megohmmeters