Shop All First Aid Kits
Aek
Severe Bleeding Kit 6 6 Empty Inner Cases
Mfr # EN9504
Zoro # G607052904
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal / Resin
- Width 26"
- Depth 4"
- Color Red/White
- Length 17"
Product Information
- Brand Aek
- MFR # EN9504
- Zoro # G607052904
- UPC # 682670989535
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 26" |
Depth | 4" |
Length | 17" |
Details
Material | Metal / Resin |
Color | Red/White |
Item | Cases and Cabinet |
Description
If you already have your bleeding control kits and just need a conspicuous and secure storage solution these cabinets and cases offer the best approach to storing and deploying kits in an emergency because our inner cases keep individual kits easy to grab and relocate to the point of need Includes 6 Empty Inner Red Cases 26L x 17W x 4 D
- •For use with Severe Bleeding Supplies
- •Features 6 Inner Red Cases labeled for Severe Bleeding. Each case is big enough to hold 2 tourniquets, 4 chest seals along with gauze, scissors and marker.
- •Includes 6 empty inner cases
- •Cases and Cabinet only. Does not contain bleed supplies/kits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Porous Tape, 1" x 10 Yd Roll, PK 144 (11-157-1)
- PERSONNA Personna 0684134 Razor Blades Tri-Flexxx Triple Blade Shaving System For Men 1 Razor 2 Cartridges - Pack (684134)
- BURNAID Burn Dressing, Sterile, White (3068)
- FIRST AID ONLY First Aid Kit w/House, 242pcs, 3.25x14.25 (746000-021)
- AEK Choking First Aid Kit 3D Sign (EN10012)
- AEK CAT Tourniquet Blue (EN9432)
- AEK Allergy Asthma Emergency Kit Combined (EN9585)
- AEK Choking First Aid Kit LIfeVac Cabinet (EN9591)
- AEK Allergy Overdose Emergency Kit Combined (EN9586)
- AEK CAT Tourniquet Black (EN9433)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, 2" Conforming Gauze Rolls, PK2, 2PK (FAE-1000)
- Aek First Aid Kits