Shop All Medical Cart & Cabinet Accessories
Aek
Pole Wrap Signage for Naloxone
Mfr # EN9595
Zoro # G907050648
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Material Self-Adhesive
- Height 12"
Product Information
- Brand Aek
- MFR # EN9595
- Zoro # G907050648
- UPC # 690277848896
- Country of Origin United States
- Category Medical Cart & Cabinet Accessories
Dimensions
Height | 12" |
Details
Color | Purple |
Material | Self-Adhesive |
Description
12 Tall Pole Wraparound Sign to be displayed on an outdoor telephone pole above our Outdoor Naloxone Cabinet Purple with White text that reads Naloxone Station
- •For use with AEK/Illinois Supply brand Outdoor Waterproof Naloxone Overdose Emergency Cabinet or any other outdoor telephone pole, post which needs signage to indicate Naloxone supplies nearby.
- •Features Self-Adhesive
- •Includes 12 Inch Self-Adhesive Pole Wrap Signage with white text "NALOXONE STATIONOPIOID OVERDOSE EMERGENCY KITS"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY,. First Aid Only AN-404 Burn Treatment Pack Refills for ANSI-Compliant First Aid Kits/Cabinets (AN-404)
- FABRICATION ENTERPRISES Thera-Temp® Moist Heat Pack, Universal Wrap 6" x 12" with 3" x 27" Elastic Belt (11-1282)
- REMEDY Vibrating Foot Massager with Soft Microbead Filling - Relaxation and Stress Relief for Tired Feet (82-4550)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0248)
- WATERLOO HEALTHCARE Waterloo Extra-Large Wire Basket (WSB-1)
- WATERLOO HEALTHCARE Waterloo IV Pole (IV-2)
- HARLOFF Replacement Lock Kit for 27012801, 27022802, 27032803 Narcotics Cabinets (40399RPL)
- WATERLOO HEALTHCARE Waterloo 3" Gray Plastic Tray with Adjustable Dividers (WDC-2025)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Outer Door of Narcotics Cabinets Key# 157 (RP9907)
- AMERICAN HOSPITAL SUPPLY AED Sign, 6in x 6in (AHS-AEDS-1_EA)
- WATERLOO HEALTHCARE Waterloo 3" Anesthesia Divider Tray System (DIVTRAY-ANES)
- Aek Medical Cart & Cabinet Accessories