Shop All First Aid Kits
Aek
Plastic Choking First Aid Case with Metal Hanger Empty
Mfr # EN10015
Zoro # G207052908
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.5"
- Depth 2.5"
- Legend Style Choking First Aid
- Color Yellow
- Net Weight 1.05 lbs
Product Information
- Brand Aek
- MFR # EN10015
- Zoro # G207052908
- UPC # 690277849930
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 9.5" |
Depth | 2.5" |
Length | 10.5" |
Details
Legend Style | Choking First Aid |
Color | Yellow |
Net Weight | 1.05 lbs |
Item | Case |
Description
The yellow plastic choking first aid case fits all known choking rescue devices
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Topical Cleanser, Cream, Bottle, 32.000 oz. (91005)
- LEARNLAB Electrical Controls Training System, 26"H (722301511503)
- DRIVE MEDICAL Premium Guard Gel Foam Overlay, 42" Wide (14901)
- ZORO SELECT First Aid Kit, Metal, 25 Person (54763)
- AEK HyFin Chest Seals Twin Pack (EN9518)
- AEK Texas Compliant Bleeding Control Kit (EN9450)
- AEK Bee Sting Emergency Kit (EN9587)
- AEK Allergy Asthma Emergency Kit Combined (EN9585)
- AEK CAT Tourniquet Orange (EN9431)
- AEK Allergy Overdose Emergency Kit Combined (EN9586)
- ERB SAFETY First Aid Kit, 2015 Unitized, Class A, Type I, II, III, Plastic Case (29960)
- Aek First Aid Kits