Shop All First Aid Kits
Aek
Permanent Adhesive Dome Label Burn First Aid Kit
Mfr # EN9485
Zoro # G907052895
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Permanent Adhesive
- Width 1"
- Legend Style Burn First Aid Kit
- Color White with Red Text
- Length 10"
Product Information
- Brand Aek
- MFR # EN9485
- Zoro # G907052895
- UPC # 682670989177
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 1" |
Length | 10" |
Details
Material | Permanent Adhesive |
Legend Style | Burn First Aid Kit |
Color | White with Red Text |
Item | Label |
Description
These dome labels work with any AED cabinet but are especially created for our LiveSaferTM line of customizable changeable modular first aid cabinets Text Reads Burn First Aid Kit
- •For use with AEK/Illinois Supply Brand cabinets
- •Features These dome labels work with any AED cabinet but are especially created for our LiveSaferTM line of customizable, changeable modular first aid cabinets.
- •Includes Red Text Reads: Burn First Aid Kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE CREATION Nature Creation 10003-BLU Full Treatment Set of Herbal Hot and Cold Therapy Pack - Blue (10003-BLU)
- FIRST AID ONLY Bandage, Beige, Plastic, PK40 (1-040)
- TAMPAX Tampax Super Tampax, PK480 (30833)
- ENSURE PLUS NUTRITION SHAKE Ensure Plus Chocolate Oral Supplement, 8oz bottle, 6PK (57266)
- AEK Burn First Aid Kit Cabinet (EN9590)
- AEK Bee Sting Emergency Kit (EN9587)
- AEK CAT Tourniquet Blue (EN9432)
- AEK CAT Tourniquet Black (EN9433)
- AEK QuickClot 3inch by 4 Foot (EN9435)
- AEK Texas Compliant Bleeding Control Kit (EN9450)
- EMI Bag Standard Gear Bag, Nylon (873)
- Aek First Aid Kits