Shop All Medical Carts & Cabinets
Aek
Naloxone Cabinet VA Version w breakable seal and N
Mfr # EN9596
Zoro # G407050346
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13"
- Depth 4"
- Material Metal
- Color White
Product Information
- Brand Aek
- MFR # EN9596
- Zoro # G407050346
- UPC # 690277848902
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Width | 13" |
Depth | 4" |
Details
Material | Metal |
Color | White |
Description
VA Version Naloxone Cabinet Contains Holes for a TamperEvident Seal Labeling Can be Customized
- •For use with Naloxone
- •Features Veteran's Administration requirements: Holes to secure tamper-evident seals; Big "N" on it instead of spelling out Naloxone; Labeling can be cuustomized.
- •Includes Holes to secure tamper-evident seals; Big "N" on it instead of spelling out Naloxone.
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORT PLUS Tampons with Applicator, Reg, PK500 (PR-500)
- ZORO SELECT Probe Covers, PK500 (15-617-000)
- MEDSOURCE Glucose Monitor, Blood Sampl, Glucose (MS-76010)
- ZORO SELECT Blood Clotting Solution, Powder, PK2 (WSO351)
- AEK Outdoor Naloxone Cabinet Pole Mounting Kit Large Up to 18 (EN9546)
- AEK AED Epinephrine Naloxone Combination Cabinet (EN9692)
- AEK Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish (EN9528)
- AEK Choking Food Allergy Emergency Cabinet with Signage Empty (EN10011)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- AEK Narcan Plastic Case Holds 3 Boxes (EN9548)
- NEW CASTLE SYSTEMS Newcastle Systems LT Series Mobile Powered Laptop Cart with 1 Swappable Battery Pack (LT102NU1M)
- Aek Medical Carts & Cabinets