Shop All First Aid Kits
Aek
Magnetic Cabinet Label Burn First Aid Kit
Mfr # EN9469
Zoro # G207052878
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Magnetic
- Width 1"
- Legend Style Burn First Aid Kit
- Color White with Red Text
- Length 10"
Product Information
- Brand Aek
- MFR # EN9469
- Zoro # G207052878
- UPC # 682670989016
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 1" |
Length | 10" |
Details
Material | Magnetic |
Legend Style | Burn First Aid Kit |
Color | White with Red Text |
Item | Label |
Description
This magnetic label is a perfect way to protect your options for future changes to your cabinet and storage requirements Text reads Burn First Aid Kit
- •For use with AEK/Illinois Supply Brand cabinets
- •Features These dome labels work with any AED cabinet but are especially created for our LiveSaferTM line of customizable, changeable modular first aid cabinets.
- •Includes Red Text Reads: Burn First Aid Kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Burn Spray, 4oz Bottle (FAE-1304)
- ILC Replacement for Battery It-yb1275-t2 (IT-YB1275-T2 BATTERY)
- BAND-AID Band Aid Assorted Flexible Fabric Band-Aids 30 Count, PK24 (1004430)
- BRAZOS Walking Cane, Twisted, Cocobolo, 37" (502-3000-0194)
- AEK Allergy Overdose Emergency Kit Combined (EN9586)
- AEK Allergy Asthma Emergency Kit Combined (EN9585)
- AEK CAT Tourniquet Orange (EN9431)
- AEK QuickClot 3inch by 4 Foot (EN9435)
- AEK Burn First Aid Kit Cabinet (EN9590)
- AEK Texas Compliant Bleeding Control Kit (EN9450)
- FIRST AID ONLY Windlass Tourniquet, 2"L, 2"W (91356)
- Aek First Aid Kits