Shop All EMT Supplies
Aek
Foil Mylar Rescue Blanket
Mfr # EN9517
Zoro # G207052847
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 84"
- Color Silver/Gray
- Width 52"
- Material Mylar
Product Information
- Brand Aek
- MFR # EN9517
- Zoro # G207052847
- UPC # 690277848117
- Country of Origin United States
- Category EMT Supplies
Dimensions
Length | 84" |
Width | 52" |
Details
Item | Rescue Blanket |
Color | Silver/Gray |
Material | Mylar |
Description
Provides compact emergency protection in all weather conditions Made of durable insualting Mylar material Retainsreflects 90 of body heat Waterproof and Weatherproof Size 52 x 84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE PRODUCTS Hydrocortisone Cream 1%, 1g Foil Pack, 25/Box (21173)
- MEDLINE Ultrasorbs Disposable Dry Pads, 23" x 35", Blue, PK7 (DRY2336RET7)
- INSTANT SOAP N WATER Instant Soap N Water (9oz) (59011811)
- PHYSICIANSCARE First Aid Fabric Knuckle Bandages, PK8 (1-009-001)
- AEK Police Narcan Belt Pouch Compact Molle (EN9438)
- AEK Naloxone Zipper Pouch Economy Version (EN9551)
- AEK Police Narcan Belt Pouch Compact Hook and Loop (EN9437)
- EMI Trauma Pac(TM), 81 Components, Black Color (859)
- FIELDTEX First Aid Kit, Individual, Black (911-126938-12638BK)
- ELEVEN-TEN Tourniquet Case, Black, Plastic, 2-1/2" L (80-0944)
- KEMP USA First Aid Blanket Bag (10-127)
- Aek EMT Supplies