Shop All First Aid Kits
Aek
Complete Plastic Choking First Aid Kit with LifeVac Choking Rescue Device wall hanger included
Mfr # EN10014
Zoro # G807052896
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.5"
- Depth 2.5"
- Color Yellow
- Net Weight 1.05 lbs
- Length 10.5"
Product Information
- Brand Aek
- MFR # EN10014
- Zoro # G807052896
- UPC # 690277849923
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 9.5" |
Depth | 2.5" |
Length | 10.5" |
Details
Color | Yellow |
Net Weight | 1.05 lbs |
Item | Case and Choking Kit |
Description
This complete kit offers LiveVac choking rescue device plastic Grab and Go storage case and Signage to hang above
- •Features For Children & Adults; Never Expires; Free replacement if used in an emergency; Non-Powered, non-invasive, singl-use only;
- •Includes Choking First Aid Kit (LifeVac) in plastic case and Wall Hanger. LifeVac includes Adult Mask, Pediatric Mask & Practice Mask.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Cot Restraint Strap (5711090)
- FIRST AID ONLY Bandages, Plastic, 1" x 3", PK100 (G-106)
- BOBRICK B-270, ConturaSeries Surface Mounted Sanitary Disposal (B-270*****##*)
- JJ KELLER Bill of Lading Form, Reg Compliance, PK250 (435)
- AEK Choking First Aid Kit 3D Sign (EN10012)
- AEK Burn First Aid Kit Cabinet (EN9590)
- AEK Choking First Aid Kit LIfeVac Cabinet (EN9591)
- AEK QuickClot 3inch by 4 Foot (EN9435)
- AEK CAT Tourniquet Black (EN9433)
- AEK Texas Compliant Bleeding Control Kit (EN9450)
- MAX Max 0329B Individual First Aid Pouch -Black (0329B)
- Aek First Aid Kits