Shop All First Aid Kits
Aek
Choking First Aid Kit LIfeVac Cabinet
Mfr # EN9591
Zoro # G607052881
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Width 13"
- Depth 4"
- Legend Style Choking First Aid Kit
- Color White
Product Information
- Brand Aek
- MFR # EN9591
- Zoro # G607052881
- UPC # 690277848858
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 13" |
Depth | 4" |
Length | 13" |
Details
Material | Metal |
Legend Style | Choking First Aid Kit |
Color | White |
Item | Cabinet |
Net Weight | 9.7 lbs |
Description
As part of the LiveSaferTM Modular First Aid System this cabinet is dedicated specifically for Choking Instances to store the LifeVac Rescue Device Includes Inner Yello and Black Zipper Case with label Sold Empty
- •For use with Choking Emergencies
- •To use with Public Places
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILLETTE Foamy Shave Cream, Original Scent, 2 oz Aerosol, PK48 (14501)
- PURELL Gojo Multi Green Citrus Scent Hand Cleaner Dispenser Refill 2000 ml (7265-04)
- DOVE Dove Men+Care Extra Fresh Body And Face Wash 13.5 oz. Bottle, PK6 (01413)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- AEK Choking First Aid Kit 3D Sign (EN10012)
- AEK HyFin Chest Seals Twin Pack (EN9518)
- AEK Bee Sting Emergency Kit (EN9587)
- AEK Allergy Asthma Emergency Kit Combined (EN9585)
- AEK Texas Compliant Bleeding Control Kit (EN9450)
- AEK Burn First Aid Kit Cabinet (EN9590)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (9164-RC)
- Aek First Aid Kits