Shop All First Aid Kits
Aek
Choking First Aid Kit 3D Sign
Mfr # EN10012
Zoro # G307052877
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3"
- Width 6"
- Legend Style CHOKING FIRST AID KIT
- Color Yellow
- Net Weight 0.3 lbs
Product Information
- Brand Aek
- MFR # EN10012
- Zoro # G307052877
- UPC # 690277849909
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 3" |
Width | 6" |
Length | 7.5" |
Details
Legend Style | CHOKING FIRST AID KIT |
Color | Yellow |
Net Weight | 0.3 lbs |
Item | Sign |
Description
This yellow 3D projecting sign is viewable from multiple angles down a corridor Intended to be hung on the wall above a choking first aid cabinet or hanging case Says CHOKING FIRST AID KIT with downward pointing arrow
- •For use with AEK/Illinois Supply Brand Choking First Aid Kit cabinets or hanging cases.
- •Features 3D Projecting sign viewable from multiple angles.
- •Includes Choking Illustration/Symbol and Text "CHOKING FIRST AID KIT"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- HALO MOBILITY Single Sided Halo Safety Ring (77121-01)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 15.2 oz Pump Bottle (06040)
- HEATHROW SCIENTIFIC Forceps, Dark Blue, 4-1/3 In L, PK6 (HS15998C)
- AEK Burn First Aid Kit Cabinet (EN9590)
- AEK CAT Tourniquet Black (EN9433)
- AEK Texas Compliant Bleeding Control Kit (EN9450)
- AEK CAT Tourniquet Blue (EN9432)
- AEK HyFin Chest Seals Twin Pack (EN9518)
- AEK Allergy Asthma Emergency Kit Combined (EN9585)
- PROPAC 24Hr Survival Kit (K4100)
- Aek First Aid Kits