Shop All Medical Carts & Cabinets
Aek
Choking First Aid Cabinet with Signage Empty
Mfr # EN10010
Zoro # G907050365
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Depth 4"
- Width 13"
- Color White
Product Information
- Brand Aek
- MFR # EN10010
- Zoro # G907050365
- UPC # 690277849886
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Depth | 4" |
Width | 13" |
Details
Material | Metal |
Color | White |
Description
Perfect for lunchrooms and cafeterias so your choking first aid device is kept conspicuous and available
- •For use with Choking First Aid Kit Rescue Device
- •To use with Schools, Lunchrooms, Cafeterias, Restaurants
- •Cabinet sold empty. LifeVac or Choking Rescue Device not included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE DRWR LOCK CAM 13/16"" CHR (U 9945)
- MEDECO MEDECO:Maxum BiAxial Sgl. Residential - 2-3/8" (11TR603-05-DLT)
- MAYDAY Emergency Drinking Water, 125mL (78804)
- X3 CLEAN Hand Sanitizer, Size 1L, Non-Alcohol (10003)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- AEK AED Epinephrine Naloxone Combination Cabinet (EN9692)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- AEK Outdoor Naloxone Cabinet Pole Mounting Kit Large Up to 18 (EN9546)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- TUHOME Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, Black (GLW6750)
- Aek Medical Carts & Cabinets