Shop All Medical Carts & Cabinets
Aek
Allergy Emergency Kit Lunchroom Corridor Epinephrine Cabinet NonLocking
Mfr # EN9376
Zoro # G907050327
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Depth 4"
- Width 13"
- Color White
Product Information
- Brand Aek
- MFR # EN9376
- Zoro # G907050327
- UPC # 682670987609
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Depth | 4" |
Width | 13" |
Details
Material | Metal |
Color | White |
Description
The Original Allergy Emergency Kit holds up to six EpiPen or AuviQ autoinjectors with an 85 x 11 instruction sheet This version does not use a lock It has a battery powered dooralarm Shipped with signage mounting hardware and laminated injector instructions
- •For use with Epinephrine Auto-Injectors
- •Features Patent pending secure storage of Epinephrine for public spaces; Access by authorized personnel; In an emergency anyone can trigger alarm for instant 24/7/365 access to Epineprhine.; Velcro backing allows school nurses to customize kit contents based on the likely risks (adult vs. child) or (asthma vs. food allergies); Mounts easily to cinder block or drywall with included anchors; Our proprietary "weight guidance" labels indicate difference in adult/child dosage even for a person who has not received training
- •Includes 3D projecting sign, mounting hardware and laminated injector instructions.
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 1" X 3" Adhesive Fabric Bandages, 25 Per Box (FAE-3001)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1252)
- FIRST AID ONLY First Aid Kit Refill, Knuckle Foam Blue Metal Detectable Bandages, 20 Per Box (FAE-3130)
- SKY MED Sky Med SM-060001O Standard Offset Walking cane- Orange (SM-060001O)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- AEK AED Defibrillator First Aid Kit Combination Cabinet NonLocking With Alarm (EN9413)
- AEK Naloxone Cabinet VA Version w breakable seal and N (EN9596)
- OMNIMED Medication Dropbox Disposal Cabinet (181750)
- Aek Medical Carts & Cabinets