Shop All Medical Carts & Cabinets
Aek
AED Single Bleeding Control Emergency Kit Combination Cabinet
Mfr # EN9693
Zoro # G407050339
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6"
- Material Metal
- Color White
- Width 17"
Product Information
- Brand Aek
- MFR # EN9693
- Zoro # G407050339
- UPC # 690277849879
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Depth | 6" |
Width | 17" |
Details
Material | Metal |
Color | White |
Description
This is a high quality metal nonlocking cabinet with alarm meant to fit an AED and Single Bleeding Control Kit Includes empty inner red case with label 3D Projecting Sign to mount above Mounting hardware for drywall or concrete walls 17 W x 17 W x 6 D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY HEALTHCARE Handheld Tag Detector/Activator, White (WGB-DET-1000-NA)
- CABLES & SENSORS Compatible O2 Cell for Vaportherm - Oxygen Sensor (PSR-11-75-KE1)
- WATERJEL Burn Gel, Box, 1/8 oz., PK25 (600U-1)
- DRIVE MEDICAL Adult Wrist Digital Blood Pressure Monitoring Unit (BP3200)
- AEK Outdoor Naloxone Cabinet Pole Mounting Kit Small Under 12 (EN9545)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- AEK Outdoor Naloxone Cabinet Pole Mounting Kit Large Up to 18 (EN9546)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- AEK AED Epinephrine Naloxone Combination Cabinet (EN9692)
- AEK Narcan Plastic Case Holds 3 Boxes (EN9548)
- TUHOME Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, Black (GLW6750)
- Aek Medical Carts & Cabinets