Shop All Medical Carts & Cabinets
Aek
AED Defibrillator Epinephrine Combination Cabinet NonLocking With Alarm
Mfr # EN9392
Zoro # G307050323
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Depth 6"
- Color White
- Width 17"
Product Information
- Brand Aek
- MFR # EN9392
- Zoro # G307050323
- UPC # 682670987692
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Depth | 6" |
Width | 17" |
Details
Material | Metal |
Color | White |
Description
This is a high quality metal nonlocking cabinet with alarm meant to fit an AED and Epinephrine AutoInjectors Includes empty inner red case with Epinephrine label 3D Projecting Sign to mount above Mounting hardware for drywall or concrete walls 17 W x 17 W x 6 D
- •For use with AED (Automated External Defibrillator) and Epinephrine Auto-Injectors
- •Features High Quality Metal non-locking cabinet with alarm.
- •Includes Includes empty inner red case with Epinephrine label, 3D Projecting Sign to mount above, Mounting hardware for drywall or concrete walls.
- •No Medication Included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Hand Soap, Cartridge, Lotion, 800 mL, PK12 (9106-12)
- MEDIQUE PRODUCTS Medique Sharps Containers (10458)
- DRIVE MEDICAL Automatic Deluxe Blood Pressure Monitor, Upper Arm (bp3400)
- CLOROX CLOROX 500 mL Fresh Clean Hand Sanitizer (02176)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- AEK Naloxone Cabinet VA Version w breakable seal and N (EN9596)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- AEK Outdoor Naloxone Cabinet Pole Mounting Kit Small Under 12 (EN9545)
- AEK Choking Food Allergy Emergency Cabinet with Signage Empty (EN10011)
- CUBIX SAFETY AED Soft Carry Case for Zoll Plus (ZC-P)
- Aek Medical Carts & Cabinets