Shop All Medical Carts & Cabinets
Aek
AED Cabinet Standard9 Deep
Mfr # EN9421
Zoro # G207050331
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Metal
- Depth Material
- Width 17"
Product Information
- Brand Aek
- MFR # EN9421
- Zoro # G207050331
- UPC # 682670988514
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Depth | Material |
Width | 17" |
Details
Color | White |
Material | Metal |
Description
This is a high quality nonlocking AED Cabinet with alarm 9 deep meant to fit extra thick AEDs Includes mounting strap or hanger hook to secure AED inside Includes 3D Projecting Sign to mount above Mounting hardware for drywall or concrete walls 17 W x 17 W x 9 D 9 Special Order Only
- •For use with Automated External Defibrillators (AEDs)
- •Features Thumb turn knob, alarm activates when door opens
- •Includes 3D Projecting Sign to mount above, Mounting hardware for drywall or concrete walls, mounting strap or hanger hook to secure the AED
- •AED not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Hairdryer, Wallmount, White, 1600 Watts (134W)
- SWAN 16 Oz. 70% Isopropyl Rubbing Alcohol (1000033127)
- UNIMED MIDWEST Tongue Depressor, NonSterile, 6In, PK500 (DNTD313312)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (27091 OR)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- AEK Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish (EN9528)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- AEK AED Defibrillator First Aid Kit Combination Cabinet NonLocking With Alarm (EN9413)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- AEK AED Single Bleeding Control Emergency Kit Combination Cabinet (EN9693)
- OMNIMED Wall Mounted Patient & Employee Personal Storage Lockers (I-IV) (182180)
- Aek Medical Carts & Cabinets