Shop All Medical Carts & Cabinets
Aek
32Unit Epinephrine Auto Injector Storage Panel for School Nurses Offices holds 32
Mfr # EN9370
Zoro # G507050550
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15"
- Material Various
- Depth 3/16"
- Color White / Red
Product Information
- Brand Aek
- MFR # EN9370
- Zoro # G507050550
- UPC # 682670987791
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Width | 15" |
Depth | 3/16" |
Details
Material | Various |
Color | White / Red |
Description
This Kit Includes Signage and Evacuation Bag
- •For use with Epinephrine Auto Injectors
- •Features Velcro backing allows you to store 32+ auto-injectors using included perfectly-sized poly bags with Velcro attachment; A Microsoft Word Template is provided for printing labels for each auuto-injector including a photograph, allergy detail, expiration date, etc.; This full kit comes with Signage, and an evacuation tote bag that perfectly fits the unit
- •Includes Panel, Sign, and Evacuation Bag
- •No Medication Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Triangular Sling/Bandage, 36 in. W, 20/Box (J578)
- MEDI-FIRST Aspirin, Tablet, 325mg, PK500 (80513)
- DEALMED Hot Pack Instant Disposable 5" X 9", 24/Cs, 24PK (787540)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 1.7 qt., Bottle, Red, PK20 (185)
- AEK AED Defibrillator First Aid Kit Combination Cabinet NonLocking With Alarm (EN9413)
- AEK Naloxone Cabinet VA Version w breakable seal and N (EN9596)
- AEK AED Epinephrine Naloxone Combination Cabinet (EN9692)
- AEK Choking Food Allergy Emergency Cabinet with Signage Empty (EN10011)
- AEK Outdoor Naloxone Cabinet Pole Mounting Kit Large Up to 18 (EN9546)
- AEK Outdoor Naloxone Cabinet Pole Mounting Kit Small Under 12 (EN9545)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Double Door, Light Gray (GLZ6754)
- Aek Medical Carts & Cabinets