Shop All Bearing Accessories
Aegis
Split Bearing Ring, Dia. 7/8 In
Mfr # KIT SGR-0.875-1A4-UK
Zoro # G5518843
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 143T, 145T
- Material Aluminum
- Fits Shaft Dia. 7/8 in
- For Use With Motor Frames 143T, 145T
- Includes Mounting bracket
Product Information
- Brand Aegis
- MFR # KIT SGR-0.875-1A4-UK
- Zoro # G5518843
- UPC # 722856065377
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 7/8 in |
For Nominal Shaft Diameter | 7/8 in |
Ring Outside Diameter | 2 1/4 in |
Details
Item | Shaft Grounding Ring |
Type | 143T, 145T |
Material | Aluminum |
For Use With | Motor Frames 143T, 145T |
Includes | Mounting bracket |
Features | Designed to Help Extend Motor Life by Safely Diverting Harmful VFD |
Compatible Motor Frame | 143T, 145T, 56HZ |
System of Measurement | Inch |
Ring Construction | Split |
Includes Mounting Hardware | Yes |
For Motor Frame Type | NEMA |
Standards | ISO-9001 Certified, UL Listed |
Description
Shaft Grounding Ring, Compatible Motor Frame 143T, 145T, 56HZ, For Motor Frame Type NEMA, For Nominal Shaft Diameter 7/8 in, Material Aluminum, Ring Construction Split, Ring Outside Diameter 2 1/4 in, System of Measurement Inch, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK3034)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (SCJT 1 1/2)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AEGIS Split Bearing Ring, Dia. 2-7/8 In (KIT SGR-2.875-1A4-UK)
- AEGIS Bearing Protection Ring, Dia. 1 7/8 In (KIT SGR-1.875-UK)
- AEGIS Bearing Protection Ring, Dia. 1 5/8 In (KIT SGR-1.625-UK)
- AEGIS Split Bearing Ring, Dia. 1-1/8 In (KIT SGR-1.125-1A4-UK)
- AEGIS Bearing Protection Ring, Dia. 7/8 In (KIT SGR-0.875-UK)
- AEGIS Bearing Protection Ring, Dia. 2 3/8 In (KIT SGR-2.375-UK)
- TRITAN Locknut, Metric Thread M170 X 3, For Use with Washer: MB34 (KM34)
- Aegis Bearing Tools & Accessories