Shop All Bearing Accessories
Aegis
Split Bearing Ring, Dia. 1-3/8 In
Mfr # KIT SGR-1.375-1A4-UK
Zoro # G5731722
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 213T, 215T
- Material Aluminum
- Fits Shaft Dia. 1 3/8 in
- Includes (1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench, (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
- For Use With Motor Frames 213T, 215T
Product Information
- Brand Aegis
- MFR # KIT SGR-1.375-1A4-UK
- Zoro # G5731722
- UPC # 722856065391
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 1 3/8 in |
For Nominal Shaft Diameter | 1 3/8 in |
Ring Outside Diameter | 2 3/4 in |
Details
Item | Shaft Grounding Ring |
Type | 213T, 215T |
Material | Aluminum |
Includes | (1) 5/64 in Allen Wrench, (1) 7/64 in Allen Wrench, (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring |
For Use With | Motor Frames 213T, 215T |
Compatible Motor Frame | 213T, 215T |
Ring Construction | Split |
Features | Designed to Help Extend Motor Life by Safely Diverting Harmful VFD |
System of Measurement | Inch |
Includes Mounting Hardware | Yes |
Standards | ISO-9001 Certified, UL Listed |
For Motor Frame Type | NEMA |
Description
Shaft Grounding Ring, Compatible Motor Frame 213T, 215T, For Motor Frame Type NEMA, For Nominal Shaft Diameter 1 3/8 in, Material Aluminum, Ring Construction Split, Ring Outside Diameter 2 3/4 in, System of Measurement Inch, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Hard Seat, 1/4 In, 50 PSI, SS (SRH250-SS-050)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #209PP (209PP)
- DAYTON 3L480 V-Belt, 48" Outside Length, 3/8" Top Width, 1 Ribs (3L480)
- BAILEY HYDRAULICS Stucchi Inline Check Valve 6 Gpm, 5000 PSI, 1/4’’ NPT Ports, 452204 (452204)
- AEGIS Bearing Protection Ring, Dia. 1 3/8 In (KIT SGR-1.375-UK)
- AEGIS Split Bearing Ring, Dia. 2-7/8 In (KIT SGR-2.875-1A4-UK)
- AEGIS Bearing Protection Ring, Dia. 1 7/8 In (KIT SGR-1.875-UK)
- AEGIS Bearing Protection Ring, Dia. 1 5/8 In (KIT SGR-1.625-UK)
- AEGIS Split Bearing Ring, Dia. 2-3/8 In (KIT SGR-2.375-1A4-UK)
- AEGIS Bearing Protection Ring, Dia. 7/8 In (KIT SGR-0.875-UK)
- SKF Solid Oil Bearings (6203 2RSH/C3W64)
- Aegis Bearing Tools & Accessories