Shop All Bearing Accessories
Aegis
Split Bearing Ring, Dia. 1-1/8 In
Mfr # KIT SGR-1.125-1A4-UK
Zoro # G5655072
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 182T, 184T
- Material Aluminum
- Fits Shaft Dia. 1 1/8 in
- For Use With Motor Frames 182T, 184T
- Includes Mounting bracket
Product Information
- Brand Aegis
- MFR # KIT SGR-1.125-1A4-UK
- Zoro # G5655072
- UPC # 663001345114
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 1 1/8 in |
For Nominal Shaft Diameter | 1 1/8 in |
Ring Outside Diameter | 2 1/2 in |
Details
Item | Shaft Grounding Ring |
Type | 182T, 184T |
Material | Aluminum |
For Use With | Motor Frames 182T, 184T |
Includes | Mounting bracket |
System of Measurement | Inch |
Features | Designed to Help Extend Motor Life by Safely Diverting Harmful VFD |
Ring Construction | Split |
Compatible Motor Frame | 182T, 184T |
Includes Mounting Hardware | Yes |
For Motor Frame Type | NEMA |
Standards | ISO-9001 Certified, UL Listed |
Description
Shaft Grounding Ring, Compatible Motor Frame 182T, 184T, For Motor Frame Type NEMA, For Nominal Shaft Diameter 1 1/8 in, Material Aluminum, Ring Construction Split, Ring Outside Diameter 2 1/2 in, System of Measurement Inch, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE 0.75 in. Hose Barb NPT Stainless Steel Swivel for a DEF - 906 (DEF-107233)
- CONRADER Safety Valve, Soft Seat, 1/2In, 300 PSI, SS (SRV390-1/2-V-SS-300)
- DAYTON 4L900 V-Belt, 90" Outside Length, 1/2" Top Width, 1 Ribs (4L900)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 1.250 In., 8 Bolt (C133E-125)
- AEGIS Split Bearing Ring, Dia. 2-7/8 In (KIT SGR-2.875-1A4-UK)
- AEGIS Bearing Protection Ring, Dia. 2 7/8 In (KIT SGR-2.875-UK)
- AEGIS Bearing Protection Ring, Dia. 1 3/8 In (KIT SGR-1.375-UK)
- AEGIS Split Bearing Ring, Dia. 2-3/8 In (KIT SGR-2.375-1A4-UK)
- AEGIS Bearing Protection Ring, Dia. 2 3/8 In (KIT SGR-2.375-UK)
- AEGIS Bearing Protection Ring, Dia. 7/8 In (KIT SGR-0.875-UK)
- HAMPTON PRODUCTS-KEEPER 4' GRN Horiz E Track (89327)
- Aegis Bearing Tools & Accessories