Shop All Bearing Accessories
Aegis
Bearing Protection Ring, Dia. 2 7/8 In
Mfr # KIT SGR-2.875-UK
Zoro # G4366652
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 404T, 405T
- Material Aluminum
- Fits Shaft Dia. 2 7/8 in
- Includes Mounting bracket
- For Use With Motor Frames 404T, 405T
Product Information
- Brand Aegis
- MFR # KIT SGR-2.875-UK
- Zoro # G4366652
- UPC # 722856047724
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 2 7/8 in |
For Nominal Shaft Diameter | 2 7/8 in |
Ring Outside Diameter | 4 1/4 in |
Details
Item | Shaft Grounding Ring |
Type | 404T, 405T |
Material | Aluminum |
Includes | Mounting bracket |
For Use With | Motor Frames 404T, 405T |
System of Measurement | Inch |
Ring Construction | One Piece |
Features | Designed to Help Extend Motor Life by Safely Diverting Harmful VFD |
Compatible Motor Frame | 404T, 405T |
Includes Mounting Hardware | Yes |
Standards | ISO-9001 Certified, UL Listed |
For Motor Frame Type | NEMA |
Description
Shaft Grounding Ring, Compatible Motor Frame 404T, 405T, For Motor Frame Type NEMA, For Nominal Shaft Diameter 2 7/8 in, Material Aluminum, Ring Construction One Piece, Ring Outside Diameter 4 1/4 in, System of Measurement Inch, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 60 Series (H4-62-T10)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (6502-06-06-FG)
- NUMATICS MK15 UNIT DIN PLG (152SA4004000061)
- DAYTON C96 V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs (4FJ23)
- AEGIS Bearing Protection Ring, Dia. 5/8 In (KIT SGR-0.625-UK)
- AEGIS Bearing Protection Ring, Dia. 2 1/8 In (KIT SGR-2.125-UK)
- AEGIS Bearing Protection Ring, Dia. 1 5/8 In (KIT SGR-1.625-UK)
- AEGIS Split Bearing Ring, Dia. 1-5/8 In (KIT SGR-1.625-1A4-UK)
- AEGIS Bearing Protection Ring, Dia. 1 1/8 In (KIT SGR-1.125-UK)
- AEGIS Bearing Protection Ring, Dia. 1 7/8 In (KIT SGR-1.875-UK)
- TIMKEN Tapered Roller Bearing Cone (25877)
- Aegis Bearing Accessories