Shop All Furnace and Heater Parts
Aegis
Aegissplitring 1.625" 254,256T
Mfr # SGR-1.625-UKIT-1A4
Zoro # G7446743
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aegis
- MFR # SGR-1.625-UKIT-1A4
- Zoro # G7446743
- UPC # 00694776960417
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Aegissplitring 1.625" 254,256T |
Description
Aegissplitring 1.625 In. 254,256T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKOOL 2 ton/ 115V/ 20AMP Water-Cooled (KWIB2411)
- DAYTON Locking Device (VE22YK18LDG)
- WILLIAMS COMFORT PRODUCTS Fireplace-Look Room Heater, NG, 65k BTU (6502922A)
- CHICAGO FAUCET Repair Kit Vb Chi For - Part# Cgft892-302Kjkabnf (CGFT892-302KJKABNF)
- AEGIS Aegissplitring 1.375" 213,215T (SGR-1.375-UKIT-1A4)
- ZIP N CLOSE ZIP N CLOSE 2.75""X7' 2PK (ZC02)
- ROBERTSHAW Infinite Switch (5502-350M)
- HONEYWELL 34886A Sun Shield For T475A, (34886A)
- HONEYWELL HOME AM-1 SERIES MIXING VALVE, 3/4", 80-180F, UN (AM101R-US-1)
- DAYTON Control (VEESP56CG)
- OTC UNIVERSAL CAM CRANK FAN CLUTCH HOLDER SET (OTC4754)
- Aegis Furnace and Heater Parts