Shop All First Aid Kits
Adventure Medical
Survival Kit First Aid kit, Fabric, 2 Person
Mfr # 0130-0435
Zoro # G0317899
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (6) Bandage Adhesive Fabric, (2) 1 in x 3 in Bandage Adhesive Fabric Knuckle, (5) Bandage Butterfly Closure, (1) Bandage Conforming Gauze, (3) 2 in Dressing Gauze Sterile PK2, (2) 4 in x 4 in Dressing Gauze Sterile PK2, (2) 3 in x 4 in Dressing Non-Adherent, (1) Sterile Gloves Nitrile (Pair), (1) Hand Wipe, (1) 2 in x 2 in Orange Biohazard Label, (1) 5 in x 8 in Ziplock Baggie, (1) Glacier Gel (Large Oval), (1) Glacier Gel (Small Rectangular), (1) Moleskin, (1) Pencil, (3) Safety Pins, (1) Splinter Picker/Tick Remover Forceps, (2) Thermometer, (1) 6 in x 8 in Disposable Plastic Bag, (1) Guide to Wilderness and Travel Medicine, (1) Patient Assessment Form, (1) Visual Communication Tool, (4) Acetaminophen (500 mg) PK2, (2) Antacid PK2, (4) Antihistamine (Diphenhydramine 25 mg), (1) Oral Rehydration Salts, (4) Diamode (Loperamide HCI 2 mg) PK1, (2) Diotame (Bismuth Subsalicylate) PK2, (4) Ibuprofen (200 mg) PK2, (5) Antiseptic Wipe, (2) Cotton Tip Applicator PK2, (1) Cloth Tape, (2) 1/2 in x 10 yd Triple Antibiotic Ointment, Single Use
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Product Information
- Brand Adventure Medical
- MFR # 0130-0435
- Zoro # G0317899
- UPC # 707708104350
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 2.5 in |
Width | 5.5 in |
Depth | 7.5 in |
Housing Height | 2 in |
Housing Depth | 6 1/4 in |
Housing Width | 7 3/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 2, Number of Components 100, Adhesive Bandages Included (14) Moleskin, (2) Knuckle Bandages, (5) Butterfly Wound Closures, (6) Bandages, Documentation Included Wilderness and Travel Medicine Guide, Patient Assessment Form, Visual Communication Tool, Wound Dressings Included (2) Non-Stick Dressings, (2) Gauze Dressings, (3) Dressing Gauze, Gauze, Cloth Tape
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEST Body Wash Cocoa Butter (ID727482)
- EMI Intubation Case, Orange, 23" L (842)
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- ECOS PRO Hand Soap, CLR, 1 gal, Lavender, PK4 (PL9665/04)
- ADVENTURE MEDICAL Travel Series First Aid kit, Nylon, 4 Person (0120-0230)
- ADVENTURE MEDICAL Tactical Kit Dental First Aid Kit, Plastic, 1 Person (0185-0102)
- ADVENTURE MEDICAL Adventure First Aid Series First Aid kit, Fabric (2064-0291)
- ADVENTURE MEDICAL Rescue Flash™ Mirror, Packaged, Kit, Plastic Case (0140-1004)
- ADVENTURE MEDICAL FirstAid Kit w/House, 55pcs, 10x3", BL/YL (0125-0290)
- ADVENTURE MEDICAL Trauma Pak with QuikClot(R). (2064-0292)
- FIRST AID ONLY First Responder Kit, 158 Piece, 16 x 8 7.5 (520-FR)
- Adventure Medical First Aid Kits