Shop All First Aid Kits
Adventure Medical
First Aid Kit, Expedition
Mfr # 0100-0465
Zoro # G3929825
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Bandage Materials: (20) Bandage, Adhesive, Fabric, 1" x 3", (10) Bandage, Adhesive, Fabric, Knuckle ,(2) Bandage, Conforming Gauze, 3", (8) Dressing, Gauze, Sterile, 2" x 2", Pkg (2) ,(8) Dressing, Gauze, Sterile, 4" x 4", Pkg (2), (4) Dressing, Non-Adherent, Sterile, 3" x 4", (2) Eye Pad, Sterile, Bleeding: (3) Gloves, Nitrile (Pair), Hand Wipe (Intl), (1) Trauma Pad, 5" x 9", (1) Trauma Pad, 8" x 10", Blister / Burn: (1) Aloe Vera Gel with Lidocaine, 2 oz, (2) GlacierGel (Large Oval) ,(1) Molefoam, 5" x 6", (2) Moleskin, Pre-Cut And Shaped(14 pieces), CPR: (1) CPR Face Shield, Dental: (1) Temporary Cavity Filling Mixture, Duct Tape: (1) Duct Tape, 2" x 5 Yards, Fracture / Sprain: (1) Bandage, Elastic with Hook and Loop Fastener, 2", (1) Bandage, Elastic with Hook and Loop Fastener, 3", (2) Bandage, Triangular, (1) C-Splint(TM), 4" x 36", Instrument: (1) EMT Shears, 4", (1) Pencil, (3) Safety Pins, (1) Splinter Picker/Tick Remover Forceps, (1) Thermometer, Digital, Medical Information: (1) Complete Guide to Wilderness and Travel Medicine, (1) Patient Assessment Form, Medication: (20) Acetaminophen (500 mg), Pkg (2), (4) After Bite Wipe, (1) Antacid, Pkg (12), (10) Antihistamine (Diphenhydramine 25 mg), (5) Aspirin (325 mg), Pkg (2), (14) Cold Medicine, Medicidin-D, Pkg (2), (6) Cortisone Cream1%, 1/32 oz (.9 g), (8) Diamode (Loperamide HCI 2 mg), Pkg (1), (1) Glutose Paste (Glucose 15 g), (20) Ibuprofen (200 mg), Pkg (2), (1) Nasal Decongestant Spray, 1/2 fl oz, (6) Oral Rehydration Salts, Other: (3) Plastic Vial, Flip-top, Large, (4) Plastic Vial, Flip-top, Small, (1) Water Disinfection Tablets (Bottle/50), Survival Tools: (1) Emergency Reflective Blanket, 56" x 84", (1) Matches, Waterproof, Suture / Syringe: (1) Scalpel, Sterile, Disposable, No 11 Blade, Wound Care: (13) Antiseptic Wipe ,(2) Cotton Tip Applicator, Pkg (2), (3) Povidone Iodine, 3/4 oz, (1) Scrub Brush, Sterile, (1) Syringe, Irrigation, 20 cc, 18 Gauge Tip ,(2) Tape, 1" x 10 Yards, (3) Skin Tac Adhesive Wipes, (10) Triple Antibiotic Ointment, Single Use, (2) Wound Closure Strips, 1/4" x 4", Pkg (10)
- First Aid Kit Type Kit
- Height 10"
- Material Nylon
- Width 16"
Product Information
- Brand Adventure Medical
- MFR # 0100-0465
- Zoro # G3929825
- UPC # 707708004650
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 10" |
Width | 16" |
Details
Includes | Bandage Materials: (20) Bandage, Adhesive, Fabric, 1" x 3", (10) Bandage, Adhesive, Fabric, Knuckle ,(2) Bandage, Conforming Gauze, 3", (8) Dressing, Gauze, Sterile, 2" x 2", Pkg (2) ,(8) Dressing, Gauze, Sterile, 4" x 4", Pkg (2), (4) Dressing, Non-Adherent, Sterile, 3" x 4", (2) Eye Pad, Sterile, Bleeding: (3) Gloves, Nitrile (Pair), Hand Wipe (Intl), (1) Trauma Pad, 5" x 9", (1) Trauma Pad, 8" x 10", Blister / Burn: (1) Aloe Vera Gel with Lidocaine, 2 oz, (2) GlacierGel (Large Oval) ,(1) Molefoam, 5" x 6", (2) Moleskin, Pre-Cut And Shaped(14 pieces), CPR: (1) CPR Face Shield, Dental: (1) Temporary Cavity Filling Mixture, Duct Tape: (1) Duct Tape, 2" x 5 Yards, Fracture / Sprain: (1) Bandage, Elastic with Hook and Loop Fastener, 2", (1) Bandage, Elastic with Hook and Loop Fastener, 3", (2) Bandage, Triangular, (1) C-Splint(TM), 4" x 36", Instrument: (1) EMT Shears, 4", (1) Pencil, (3) Safety Pins, (1) Splinter Picker/Tick Remover Forceps, (1) Thermometer, Digital, Medical Information: (1) Complete Guide to Wilderness and Travel Medicine, (1) Patient Assessment Form, Medication: (20) Acetaminophen (500 mg), Pkg (2), (4) After Bite Wipe, (1) Antacid, Pkg (12), (10) Antihistamine (Diphenhydramine 25 mg), (5) Aspirin (325 mg), Pkg (2), (14) Cold Medicine, Medicidin-D, Pkg (2), (6) Cortisone Cream1%, 1/32 oz (.9 g), (8) Diamode (Loperamide HCI 2 mg), Pkg (1), (1) Glutose Paste (Glucose 15 g), (20) Ibuprofen (200 mg), Pkg (2), (1) Nasal Decongestant Spray, 1/2 fl oz, (6) Oral Rehydration Salts, Other: (3) Plastic Vial, Flip-top, Large, (4) Plastic Vial, Flip-top, Small, (1) Water Disinfection Tablets (Bottle/50), Survival Tools: (1) Emergency Reflective Blanket, 56" x 84", (1) Matches, Waterproof, Suture / Syringe: (1) Scalpel, Sterile, Disposable, No 11 Blade, Wound Care: (13) Antiseptic Wipe ,(2) Cotton Tip Applicator, Pkg (2), (3) Povidone Iodine, 3/4 oz, (1) Scrub Brush, Sterile, (1) Syringe, Irrigation, 20 cc, 18 Gauge Tip ,(2) Tape, 1" x 10 Yards, (3) Skin Tac Adhesive Wipes, (10) Triple Antibiotic Ointment, Single Use, (2) Wound Closure Strips, 1/4" x 4", Pkg (10) |
First Aid Kit Type | Kit |
Material | Nylon |
Header | First Aid |
Language | English |
Legend Style | Text |
Waterproof | Yes |
Subject Matter | General Purpose |
Features | Administer CPR Safely, Basecamp or Summit Duty, Built for Alpine Environments, Clean and Close Wounds, Provide Hospital-Quality Care, Stabilize Fractures and Sprains, Comprehensive Guide to Wilderness and Travel Medicine |
Industry Type | Healthcare |
Item | First Aid kit |
Includes | Bandage Materials: (20) Bandage, Adhesive, Fabric, 1" x 3", (10) Bandage, Adhesive, Fabric, Knuckle ,(2) Bandage, Conforming Gauze, 3", (8) Dressing, Gauze, Sterile, 2" x 2", Pkg (2) ,(8) Dressing, Gauze, Sterile, 4" x 4", Pkg (2), (4) Dressing, Non-Adherent, Sterile, 3" x 4", (2) Eye Pad, Sterile, Bleeding: (3) Gloves, Nitrile (Pair), Hand Wipe (Intl), (1) Trauma Pad, 5" x 9", (1) Trauma Pad, 8" x 10", Blister / Burn: (1) Aloe Vera Gel with Lidocaine, 2 oz, (2) GlacierGel (Large Oval) ,(1) Molefoam, 5" x 6", (2) Moleskin, Pre-Cut And Shaped(14 pieces), CPR: (1) CPR Face Shield, Dental: (1) Temporary Cavity Filling Mixture, Duct Tape: (1) Duct Tape, 2" x 5 Yards, Fracture / Sprain: (1) Bandage, Elastic with Velcro, 2", (1) Bandage, Elastic with Velcro, 3", (2) Bandage, Triangular, (1) C-Splint(TM), 4" x 36", Instrument: (1) EMT Shears, 4", (1) Pencil, (3) Safety Pins, (1) Splinter Picker/Tick Remover Forceps, (1) Thermometer, Digital, Medical Information: (1) Complete Guide to Wilderness and Travel Medicine, (1) Patient Assessment Form, Medication: (20) Acetaminophen (500 mg), Pkg (2), (4) After Bite Wipe, (1) Antacid, Pkg (12), (10) Antihistamine (Diphenhydramine 25 mg), (5) Aspirin (325 mg), Pkg (2), (14) Cold Medicine, Medicidin-D, Pkg (2), (6) Cortisone Cream1%, 1/32 oz (.9 g), (8) Diamode (Loperamide HCI 2 mg), Pkg (1), (1) Glutose Paste (Glucose 15 g), (20) Ibuprofen (200 mg), Pkg (2), (1) Nasal Decongestant Spray, 1/2 fl oz, (6) Oral Rehydration Salts, Other: (3) Plastic Vial, Flip-top, Large, (4) Plastic Vial, Flip-top, Small, (1) Water Disinfection Tablets (Bottle/50), Survival Tools: (1) Emergency Reflective Blanket, 56" x 84", (1) Matches, Waterproof, Suture / Syringe: (1) Scalpel, Sterile, Disposable, No 11 Blade, Wound Care: (13) Antiseptic Wipe ,(2) Cotton Tip Applicator, Pkg (2), (3) Povidone Iodine, 3/4 oz, (1) Scrub Brush, Sterile, (1) Syringe, Irrigation, 20 cc, 18 Gauge Tip ,(2) Tape, 1" x 10 Yards, (3) Skin Tac Adhesive Wipes, (10) Triple Antibiotic Ointment, Single Use, (2) Wound Closure Strips, 1/4" x 4", Pkg (10) |
Description
First Aid Kit
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Digital Thermometer, Oral, 5 In. L, Dual (15-713-000)
- ESCALI Square Clear Glass Bathroom Scale (E184)
- BRAZOS WALKING STICKS WALKING CANE 48""HICKORY (602-3000-1125)
- INFINITI MakeUp Remover, Wipes, 500PK (F1605)
- ADVENTURE MEDICAL Tactical Kit Dental First Aid Kit, Plastic, 1 Person (0185-0102)
- ADVENTURE MEDICAL Travel Series First Aid kit, Nylon, 4 Person (0120-0230)
- ADVENTURE MEDICAL FirstAid Kit w/House, 55pcs, 10x3", BL/YL (0125-0290)
- ADVENTURE MEDICAL Rescue Flash™ Mirror, Packaged, Kit, Plastic Case (0140-1004)
- ADVENTURE MEDICAL Adventure First Aid Series First Aid kit, Nylon, 4 Person (0120-0220)
- ADVENTURE MEDICAL Adventure First Aid Series First Aid kit, Fabric (2064-0291)
- ZORO SELECT Bulk First Aid kit, Plastic, 75 Person (54567)
- Adventure Medical First Aid Kits