Adventure Medical

Adventure Medical MOLLE Trauma Kit 2.0, Black (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all First Aid Kits
 

Product Information

Description

MOLLE Trauma Kit 2.0 - Black

Be ready for anything when you're in the field with the AMK MOLLE Bag Trauma Kit 2.0. Designed to work with your tactical modular bag system and to equip you with the supplies you need to venture 2 – 4 days away from your base.

The included 2-foot QuikClot dressing stops life-threatening bleeding fast, while the bandages, dressings, and medications enable you to address other wounds, bleeding, and fractures or sprains while keeping the patient comfortable as you make your way back to camp or await rescue. For life-threatening injuries when bleeding cannot be stopped, use the included MULTIGATE Tourniquet as a last resort.

This kit is equipped with a detachable back panel with metal buttoned straps for attaching to your favorite gear or attaching to your vehicle with quick access.

Features:

  • Stop Bleeding Fast - Control bleeding with QuikClot hemostatic gauze, which acts on contact to stop bleeding five times faster. The gauze is impregnated with kaolin, a mineral that accelerates your body's natural clotting process.
  • Manage Pain and Illnesses - An assortment of medications to treat pain, inflammation, and common allergies. In addition to an assortment of first aid supplies to treat cuts, scrapes, and blisters.
  • Compact & Lightweight - Have the tools you need to stop bleeding wherever you go. The MOLLE Bag .5 weighs less than 7 oz. and is small enough to attach to your belt and favorite gear.
  • Emergency Essentials - Follow best practices with hospital-quality medical supplies. The trauma pack contains nitrile gloves for personal protection, trauma dressing, and a tourniquet to control severe bleeding.
  • Wilderness & Travel Medicine: A Comprehensive Guide - Know how to provide life-saving medical care. Written by wilderness medicine expert Eric A. Weiss, MD, this book includes over 50 improvised techniques and 100 illustrations for treating outdoor injuries and illnesses.
  • Metal Buttoned Straps - With integrated metal buttoned straps, this kit easily attaches to your favorite gear including vests, rucksacks, or belts.

Supply List:

  • 2 – Trauma Pad - 5" x 9"
  • 1 – QuikClot Advanced Clotting Sponge 2 Ft
  • 1 – Petrolatum Dressing - 3" x 3"
  • 5 – Easy Care Knuckle Fabric Ban

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.