Shop All First Aid Kits
Adventure Medical
Adventure First Aid Series First Aid kit, Nylon, 4 Person
Mfr # 0120-0220
Zoro # G0317996
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Bandage Adhesive Fabric, (1) 1 in x 3 in Bandage Adhesive Fabric, (4) 2 in x 4-1/2 in Bandage Adhesive Fabric Knuckle, (12) Bandage Adhesive Plastic, (4) 3/8 in x 1 1/2 in Bandage, (1) Butterfly Closure, (4) 4 in x 4 in Dressing Gauze Sterile PK2, (4) 2 in x 2 in Dressing Gauze Sterile PK2, (4) 3 in x 3 in Dressing Gauze Sterile PK2, (2) 2 in x 3 in Dressing Non-Adherent Sterile, (1) Bleeding, (1) Gloves Nitrile (Pair), (1) Hand Wipe, (1) Trauma Pad, (1) 5 in x 9 in Blister/Burn, (1) Moleskin, (1) Fracture/Sprain Bandage Elastic with Clips, (1) 2 in Cold Pack Instrument, (2) Safety Pins, (1) Scissors, (1) Bandage with Blunt Tip, (1) Splinter Picker/Tick Remover Forceps, (2) Thermometer Disposable, (1) Caring for Children in The Outdoors Manual Medication, (3) Acetaminophen (500 mg) PK2, (3) Antihistamine (Diphenhydramine 25 mg), (3) Ibuprofen (200 mg) PK2, (1) Aspirin (325 mg) PK2, (1) After Bite(R) Insect Relief Wound Care, (12) Antiseptic Wipe, (2) Cotton Tip Applicator PK2, (1) 1/2 in x 10 yd Tape, (4) Triple Antibiotic Ointment, Single Use
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Product Information
- Brand Adventure Medical
- MFR # 0120-0220
- Zoro # G0317996
- UPC # 707708102202
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 2 in |
Width | 6.5 in |
Depth | 8.5 in |
Housing Height | 1 1/2 in |
Housing Width | 6 in |
Housing Depth | 8 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 4, Number of Components 117, Adhesive Bandages Included (11) Moleskin, (17) Bandages, (4) Knuckle Bandages, (4) Bandages Butterfly Closures, Documentation Included First Aid Guide, Survival Guide, Wound Dressings Included (2) Non-Stick Dressings, (4) Gauze Dressings, Elastic Bandage, Cold Pack, Tape, Trauma Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Emergency Bathroom Station, For Dukane (9A-1405AC)
- DEALMED Male Urinal With Cover, Translucent, 1000 Cc, Ea (781148)
- HTI Game Breaker Concentrated Rug & Upholstery Shampoo: 1 Gallon (429-1G)
- SAFETY 1ST Soft Corner Guard Clr4Pk (HS194)
- ADVENTURE MEDICAL Survival Kit First Aid kit, Fabric, 2 Person (0130-0435)
- ADVENTURE MEDICAL First Aid Kit, Expedition (0100-0465)
- ADVENTURE MEDICAL Tactical Kit Dental First Aid Kit, Plastic, 1 Person (0185-0102)
- ADVENTURE MEDICAL FirstAid Kit w/House, 55pcs, 10x3", BL/YL (0125-0290)
- ADVENTURE MEDICAL Travel Series First Aid kit, Nylon, 4 Person (0120-0230)
- ADVENTURE MEDICAL Ultralight/Watertight Series First Aid kit, Nylon, 2 Person (0125-0291)
- FIRST AID ONLY First Aid Kit Refill, Eyewash, 1 Oz. Bottle, 1 Per Box (FAE-6011)
- Adventure Medical First Aid Kits