Shop All Coat Hooks
Advantus
Wood Coat Trees, 8 Pegs, 68" H, Black
Mfr # AVT40807
Zoro # G501859333
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 8
- Material Wood
- Hook Height 68"
- Color Black
Product Information
- Brand Advantus
- MFR # AVT40807
- Zoro # G501859333
- UPC # 24591408076
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 68" |
Details
Hook Item | Wood Coat Tree |
Number of Hooks | 8 |
Material | Wood |
Color | Black |
Description
Coat tree offers eight pegs for hanging flexibility. Ideal for coats, hats, umbrellas and carry bags. The sturdy base and center pole allow hanging without the worry of tipping. Coat tree is made of wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Duro Coated (DNJ-AF-291-DU)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5LFSTS)
- MSI Soreno Grigio Sample Matte Porcelain Eased Edged Pool Coping (ZOR-LSC-0172-SAM)
- PHIFER Vinylcoated Fiberglass Sun Control Fabric, Blocks 90 Heat, 48 x 25', Charcoal, One Roll (3021117)
- HICKORY HARDWARE Coat Hook Triple 5/8 Inch Center to Center (P25026-CH)
- MICASA N248-229 Heavy Duty Bright Brass Coat & Hat Hook (MI577858)
- IVES COMMERCIAL Aluminum Ceiling Hook Bright Brass Finish (580A3)
- IVES RESIDENTIAL Solid Brass Coat and Hat Hook Satin Chrome Finish (571B26D)
- MOEN Graeden Single Robe Hook in Brushed Nickel (Y0903BN)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Oil Rubbed Bronze Finish (571B10B)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Satin Nickel Finish (572B15)
- Advantus Coat Hooks