Shop All Desk Accessories & Organizers
Advantus
Weave Bins, Black Plastic, 2 Bins, PK2
Mfr # AVT-40328
Zoro # G5174666
product price: $25.39
/pk 2, $12.70/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Height 8.75"
- Depth 10.5"
- Size Large
Product Information
- Brand Advantus
- MFR # AVT-40328
- Zoro # G5174666
- UPC # 091141403287
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Height | 8.75" |
Width | 13.88" |
Depth | 10.5" |
Size | Large |
Length | 13.5" |
Details
Item | Weave Bins,Black Plastic,2 Bins,PK2 |
Color | Black |
Material | Plastic |
Weight | 3.4 lbs |
Closure | Open Top |
Description
Weave Bins,Black Plastic,2 Bins,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS Magnetic Whiteboard Eraser, PK12 (35012)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (LTR-03)
- GLOBAL INDUSTRIAL Wire Binder Rack (670611)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Black PK12 (UNV39720)
- ADVANTUS Grip-A-Strip Display Rail, 24"L, Satin (AVT2000)
- ADVANTUS Panel Wall Clips, Jumbo, 60 Sheet Capacity, 10/BX, Assorted 10PK (AVT75341)
- ADVANTUS Large Pencil Box, Clear (37539)
- ADVANTUS Pencil Cup, Fusion, 2-3/4"x2-3/4"x4", Black/Gray (AVT37680)
- ADVANTUS Super Stacker Crayon Box, Clear, 4 3/4 x 3 1/2 x 1 3/5 (40311)
- ADVANTUS Zipper Pouch, Expanding, Gray (AVT-50904)
- FELLOWES Blackout Privacy Filter, 22" Lcd (FEL4801501)
- Advantus Desk Accessories & Organizers